Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182202-643

  • Zoro # G5414319


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1-1/4 in
Series
E7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-643
Zoro #
G5414319
UPC #
672807409241
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 3/8 in
Overall Length
7.1 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
6.4 in
Overall Width
4.2 in
Manufacturer Warranty Length
2 yr
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E7.2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
28 gpm @ 1 ft
Maximum Feet of Head
29 ft
Min. GPM @ Head
0 gpm @ 27 ft
Connection Type
Flange
Shaft Material
Stainless Steel
Shut-Off
28 ft
Includes
Flange Gaskets
Best Efficiency GPM @ Head
18 gpm @ 16 ft
Impeller Material
Plastic
Thermal Protection
yes
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Compliance
NSF-372
Loop Configuration
Closed
Pump Mount
In Line
Amps
1.5 A
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Drive Type
Direct
Maximum Operating Pressure
150 psi
Compatible Media Type
Water
Maximum Flow Rate @ 20 Feet of Head
14 gpm
Body Gasket Material
EPDM
Maximum Flow Rate @ 15 Feet of Head
18 gpm
Flange or Union Included
Yes
Series Family
E.2
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
For Use With Potable Systems
No
Maximum Flow Rate @ 25 Feet of Head
8 gpm
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 10 Feet of Head
24 gpm
Maximum Flow Rate @ 5 Feet of Head
28 gpm
Pump Housing Material
Cast Iron
Number of Intakes
2
Minimum Media Temperature
32 Degrees F
Maximum Flow Rate @ 1 Feet of Head
34 gpm
Maximum RPM
3,400 RPM
Frequency
60 Hz
Nameplate Voltage
120V AC
Number of Flange Mounting Holes
2
Motor Enclosure Design
Open Drip Proof
For Low Lead Compliance Level
CE
Feet of Head - Maximum
29 ft
Includes Volute
No Volute Included
Media Temperature - Minimum
32 Degrees F
Pump Casing Material
Cast Iron
Includes Union
No Union Included
Connection Standard
Flange
Flow Rate - Maximum
32 gpm
Full Load Current
1.5 A
Media Temperature - Maximum
230 Degrees F
Revolutions Per Minute - Maximum
3,400 RPM
Includes Flange
Flange Included
Operating Pressure - Maximum
150 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 29 ft, Maximum Flow Rate @ 10 Feet of Head 24 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 34 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.