Piston Valve, Carbon Steel, 1" NPT
Mfr # PISTON VALVE
Zoro # G0549488
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
NPT
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PISTON VALVE
Zoro #
G0549488
UPC #
-
Country of Origin
India
Dimensions
Pipe Size
1"
Details
Connection Type
NPT
Body Material
Carbon Steel
Item
Piston Valve,Carbon Steel,1" NPT
Description
Piston Valve,Carbon Steel,1 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.