Zoro Homepage

1" SANITARY DIAPHRAGM PUMP

  • Mfr # SD10S-CSS-STT-B00

  • Zoro # G712840663


product price: $6,945.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10S-CSS-STT-B00
Zoro #
G712840663
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
13.8 in
Media Discharge Connection Size
3/4 in
Overall Length
14.5 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.12 in
Overall Height
16 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
1935/2004/EC, ATEX, CE, FDA CFR 21.177
Series Family
SD
Nameplate Voltage
12V DC
Flow Rate (Maximum)
54 gpm
Air Intake Pressure (Maximum)
25 psi
Mounting Hardware Material
Stainless Steel
Series
SD10S
Media Discharge Connection Type
NPT
Flow Rate @ 120 psi
54 gpm
Feet of Head (Maximum)
31.4 ft

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 31.4 ft, Flow Rate (Maximum) 54 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 1/2 in, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.