Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" BAND CLAMP DIAPHRAGM PUMP

  • Mfr # BD20A-AAS-FTK-A

  • Zoro # G812486488


product price: $4,952.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Air Intake Connection Size
3/4 in
Air Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD20A-AAS-FTK-A
Zoro #
G812486488
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
2 in
Overall Height
25.1 in
Overall Width
22.1 in
Media Discharge Connection Size
2 in
Overall Length
20.9 in
Solid Diameter (Maximum)
0.25 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
PTFE
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Includes
Muffler
Series
BD20
Feet of Head (Maximum)
31 ft
Nameplate Voltage
120V AC
Flow Rate (Maximum)
185 gpm
Wetted Housing Material
Aluminum
Air Intake Pressure (Maximum)
120 psi
Media Intake Connection Type
NPTF
Media Discharge Connection Type
NPTF
Mounting Hardware Material
Stainless Steel
Flow Rate @ 120 psi
185 gpm
Series Family
BD

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 31 ft, Flow Rate (Maximum) 185 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Clamp, Solid Diameter (Maximum) 0.25 in, Valve Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.