Zoro Homepage

2" SANITARY DIAPHRAGM PUMP

  • Mfr # SD20R-CSS-SMM-B00

  • Zoro # G412486468


product price: $13,462.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20R-CSS-SMM-B00
Zoro #
G412486468
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
20.8 in
Overall Width
22 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
2 1/2 in
Overall Height
26.6 in
Solid Diameter (Maximum)
0.25 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Standards
1935/2004/EC, ATEX, CE, FDA CFR 21.177
Pump Operation Type
Air
Media Discharge Connection Type
NPT
Flow Rate @ 120 psi
195 gpm
Nameplate Voltage
12V DC
Air Intake Pressure (Maximum)
25 psi
Mounting Hardware Material
Stainless Steel
Series
SD20R
Series Family
SD
Feet of Head (Maximum)
31.4 ft
Flow Rate (Maximum)
195 gpm

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 31.4 ft, Flow Rate (Maximum) 195 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 2 1/2 in, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.