Zoro Homepage

Air Drum Pump, 2.15 gpm, 351 psi, 2:1

  • Mfr # NM2202A-41-C31

  • Zoro # G212486811


product price: $2,077.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Carbon Steel
For Use With
Light Fluids, Oil
Min. Air Pressure
0 psi
Max. Flow Rate
2.2 gpm
Overall Length
47 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2202A-41-C31
Zoro #
G212486811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47 53/64 in
For Container Size
55 gal
Air Inlet Size
1/4 FNPT

Details

Item
Air Operated Drum Pump
Housing Material - Pumps
Carbon Steel
For Use With
Light Fluids, Oil
Min. Air Pressure
0 psi
Max. Flow Rate
2.2 gpm
Ratio
2:1
For Media Type
Light Fluids, Oil
Max. Oil Flow
2.15 gpm
Max. Air Pressure
150 psi
Power Source
Air
Compatible Chemicals
Light Fluids, Oil
Noise Level
80 dBA
Features
Max. Outlet Pressure
351 psi
For Container Type
Drum
Max. Viscosity
8,000 cps
Metered
No
Wetted Materials
Aluminum, PTFE, Viton, Carbon Steel, Polyphenylene Sulfide, UHMW-PE, Urethane, Stainless-Steel

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 47 53/64 in, Noise Level 80 dBA, Max. Viscosity 8,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.