Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409C11VF2E

  • Zoro # G912485947


product price: $6,763.99
/ea
Free Shipping & Returns

Key Features

Wetted Materials
Stainless Steel, Buna-N, Acetal, Viton UHMW-PE, PTFE
For Media Type
Chemicals, Coatings, Oil, Paint
Housing Material - Pumps
316 Stainless Steel
Max. Oil Flow
2.8 gpm
Power Source
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409C11VF2E
Zoro #
G912485947
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
5 gal
Air Inlet Size
1/2 FNPT
Air Outlet Size
1 1/4 in
Overall Length
34 1/8 in

Details

Item
Air Operated Drum Pump
Wetted Materials
Stainless Steel, Buna-N, Acetal, Viton UHMW-PE, PTFE
For Media Type
Chemicals, Coatings, Oil, Paint
Housing Material - Pumps
316 Stainless Steel
Max. Oil Flow
2.8 gpm
Power Source
Air
Ratio
9:1
Max. Outlet Pressure
1,350 psi
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
For Use With
Chemicals, Coatings, Oil, Paint
Noise Level
89.2 dBA
Min. Air Pressure
0 psi
Max. Flow Rate
2.9 gpm
Max. Air Pressure
150 psi
Pump Connection Type
NPTF
For Container Type
Pail
Metered
No
Max. Viscosity
1,500 cps

Description

Air Drum Pump, Max. Air Pressure 150 psi, Overall Length 34 1/8 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 1,500 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.