Zoro Homepage

Air Drum Pump, 4 lb/min, 7,500 psi, 50:1

  • Mfr # LM2350E-41-B

  • Zoro # G4137595


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Includes
2 in Bung Adapter
Max. Viscosity
250,000 cps
Suction Tube OD
1 1/2 in
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Pump Connection ID
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2350E-41-B
Zoro #
G4137595
UPC #
-
Country of Origin
India

Dimensions

For Container Size
55 gal
Hose Length
4 ft
Hose Inside Dia.
3/8 in
Air Inlet Size
1/4 in
Hose Outside Dia.
27/32 in

Description

Air Drum Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Air Consumption 25 cfm, Hose Length 48 in, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 250,000 cps, Includes Bung Adapter Yes, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.