AirOprDiaphPump, NPTF, PTFESStl, 1/4", 33gpm

  • Mfr # 666070-2A4-A

  • Zoro # G103448850


product price:  $1,579.32
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666070-2A4-A
Zoro #
G103448850
UPC #
663023154077
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
11.5 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Overall Height
12-1/2 in
Overall Width
11-1/2 in
Solid Diameter (Maximum)
1/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Inlet/Outlet
3/4 in
Standards
ATEX Certified
Includes
Muffler, Outlet Manifold
Self-Priming Dry
17 ft
Pump Operation Type
Air
Self-Priming Wet
20 ft
Agency Compliance
ATEX, CE
Media Discharge Connection Type
NPTF
Series Family
Pro
NPSHr
35 ft of head
Wetted Housing Material
Aluminum
Viscosity (Maximum)
14,000 cps
Air Intake Pressure (Maximum)
120 psi
Series
P66607A
Mounting Hardware Material
Steel
Feet of Head (Maximum)
289 ft
Flow Rate (Maximum)
33 gpm
Media Intake Connection Type
NPTF
Flow Rate @ 70 psi
0 gpm
Flow Rate @ 40 psi
0 gpm

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 270 ft, Flow Rate (Maximum) 33 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.