Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1
Mfr # AF0409A53PFL1
Zoro # G512840597
product price: $4,126.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oil
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Carbon Steel, Polyurethane, UHMW-PE, Buna,
Metered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF0409A53PFL1
Zoro #
G512840597
UPC #
663023136905
Country of Origin
United States
Dimensions
Overall Length
50 25/32 in
Air Inlet Size
1/2 FNPT
Air Outlet Size
1 1/4 in
For Container Size
55 gal
Details
For Use With
Oil
Item
Air Operated Drum Pump
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Carbon Steel, Polyurethane, UHMW-PE, Buna,
Metered
No
Max. Air Pressure
150 psi
Max. Outlet Pressure
1,350 psi
Ratio
9:1
Noise Level
89.2 dBA
Compatible Chemicals
Oil
Housing Material - Pumps
Carbon Steel
Min. Air Pressure
0 psi
For Media Type
Chemicals, Coatings, Oil, Paint
Max. Flow Rate
2.9 gpm
Max. Oil Flow
2.8 gpm
For Container Type
Drum
Description
Air Drum Pump, Max. Air Pressure 150 psi, Overall Length 50 13/16 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.