Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/2 In NPT, 215 cfm, 250 psi

  • Mfr # R37341-100

  • Zoro # G7525445


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Overall Height - Regulators
5.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37341-100
Zoro #
G7525445
UPC #
094706656739
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Regulators
1/2 in
Overall Height - Regulators
5.41 in
Overall Length
2.75 in
Pipe Size (Regulators)
1/2"
Overall Width (Regulators)
3.14"
Overall Width - Regulators
3.14 in
Overall Height (Regulators)
5.41"
Overall Height
5 1/2 in
Overall Width
3 1/8 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/8 in
Overall Depth
3 1/8 in
Air Outlet Size
1/2 in
Height
5.47"
Length
2.76"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 140 psi
Max. Temp. - Regulators
140 Degrees F
Max. Flow (Regulators)
215 cfm
Max. Flow - Regulators
215 cfm
Body Material
Aluminum
Valve Design
Balanced
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Series
2000
Gauge Port
1/8 in NPT
Adjustment Range (Regulators)
0 to 140 psi
Max. Inlet Pressure (Regulators)
250 psi
Includes
Panel Nut
Adjustment Knob
Standard
Max. Temp. (Regulators)
140 Degrees F
Pressure Gauge Port Type
NPT
Maximum Operating Pressure
250 psi
Air Outlet Type
NPT
Adjustment Mechanism Material
Acetal
Minimum Operating Temperature
23 Degrees F
Air Outlet Gender
Female
System Location
Air Line
Sight Gauge Included
No
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
Duty Rating
Heavy Duty
For Fluid Type
Air
Pressure Gauge Included
No
Maximum Operating Temperature
140 Degrees F
Maximum Regulated Pressure
140 psi
Regulator Type
Relieving
Air Inlet Type
NPT
For Substance Type
Air
Standards
ATEX Directive 94/9/EEC or 2014/34/EU, IRITS-1215-197
Air Inlet Gender
Female
Minimum Regulated Pressure
0 psi
Maximum Flow Rate
210 cfm
Type
Aluminum

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 210 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 1/8 in, System Location Air Line, Series 2000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.