Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirOprDiaphPump, NPTF, Hytrel, 1/4", 37.6gpm

  • Mfr # 666070-1C9-A

  • Zoro # G603446080


product price: $1,281.36
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666070-1C9-A
Zoro #
G603446080
UPC #
663023154060
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
1/8 in
Overall Length
11.5 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Overall Width
11-1/2 in
Overall Height
12-1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Hytrel
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-20 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
17 ft
Self-Priming Wet
20 ft
Includes
Muffler, Outlet Manifold
Agency Compliance
ATEX, CE
Standards
ATEX Certified
Inlet/Outlet
3/4 in
Pump Operation Type
Air
Wetted Housing Material
Aluminum
Media Discharge Location
Center, Side
Flow Rate @ 40 psi
27.5 gpm
Flow Rate @ 80 psi
35.75 gpm
Flow Rate @ 60 psi
32.7 gpm
Media Discharge Connection Type
NPTF
Viscosity (Maximum)
15,000 cps
Media Intake Location
Center, Side
Chemical Compatibility
Alcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water
Flow Rate @ 50 psi
30.8 gpm
For Use With Potable Systems
No
Feet of Head (Maximum)
289 ft
Flow Rate @ 100 psi
37.5 gpm
Nameplate Voltage
N
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psi
Manifold Connection Type
NPT
Series
P66607A
Flow Rate @ 70 psi
34 gpm
Flow Rate @ 90 psi
36.8 gpm
Media Intake Connection Type
NPTF
Flow Rate @ 120 psi
37.6 gpm
Flow Rate (Maximum)
37.6 gpm
NPSHr
35 ft of head
Series Family
Pro
Mounting Hardware Material
Steel

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 37.6 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.