Shop ARO

AODiaphPump, 1/4inNPT, Santoprene, 47gpm

  • Mfr # 6661A3-3EB-C
  • Zoro # G4335564

product price: 
$
1,492.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6661A3-3EB-C
Zoro #
G4335564
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
16 in
Media Discharge Connection Size
1 in
Overall Width
8.1 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.13 in
Overall Length
21.7 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
21.7 in
Length
21.7 in

Details

Item
Air Operated Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
175 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Inlet/Outlet
1 in
Pump Operation Type
Air
Chemical Compatibility
Series
PRO
Flow Rate @ 120 psi
48 gpm
Priming
Self-Priming
Media Intake Location
Bottom
NPSHr
40 ft of head
Viscosity (Maximum)
40,000 cps
Flow Rate @ 40 psi
36 gpm
Flow Rate @ 80 psi
44 gpm
Flow Rate @ 60 psi
40.8 gpm
Wetted Housing Material
Aluminum
Feet of Head (Maximum)
275 ft
For Use With Potable Systems
No
Flow Rate @ 100 psi
46 gpm
Manifold Connection Type
Flange
Flow Rate @ 50 psi
39 gpm
Flow Rate @ 70 psi
42 gpm
Air Intake Pressure (Maximum)
120 psi
Series Family
Pro
Flow Rate (Maximum)
47 gpm
Media Discharge Location
Top
Media Intake Connection Type
Flange
Media Discharge Connection Type
Flange
Nameplate Voltage
N
Flow Rate @ 90 psi
45.2 gpm
Wetted Body Material
Polypropylene
Diaphragm Reinforcement
Fabric Reinforced
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Manifold Connection Standard
Flange
Manifold Port Connection Type
Single Port
Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Displacement Per Stroke
0.085 gal
Diaphragm Base Material
Santoprene

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 48 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.