Diaphragm Pump, 1/4in NPT, PTFE, 12 gpm

  • Mfr # PD05R-BAS-STT-B
  • Zoro # G4327724
product price: 
$
1,417.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD05R-BAS-STT-B
Zoro #
G4327724
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
1/2 in
Overall Height
11.7 in
Media Discharge Connection Size
1/2 in
Overall Length
7.7 in
Solid Diameter (Maximum)
0.09 in
Overall Width
6.7 in
Wire Rope Length
7.7 in
Length
7.7 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
100 psi
Standards
ATEX Certified
Pump Operation Type
Air
Priming
Self-Priming
Series Family
PD05
Flow Rate @ 100 psi
12 gpm
Flow Rate (Maximum)
12 gpm
Feet of Head (Maximum)
15 ft
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Mounting Hardware Material
Stainless Steel
Series
Compact
Air Intake Pressure (Maximum)
100 psig
For Use With Potable Systems
Yes
Manifold Port Connection Type
Single Port
Material Conductivity
Conductive
Fluid Chamber Assembly Type
Bolted
Diaphragm Base Material
PTFE
Center Section Material
Polypropylene
Includes Solenoid
No Solenoid Included
Media Intake Location
Bottom
Diaphragm Backing Material
Santoprene
Diaphragm Reinforcement
Not Reinforced

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews