Shop ARO

AODiaphragmPump, 1/4inNPT, PTFE, 33gpm

  • Mfr # 666070-344-A
  • Zoro # G203446053

product price: 
$
1,517.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666070-344-A
Zoro #
G203446053
UPC #
663023154053
Country of Origin
United States
Item
Air Operated Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Wet
20 ft
Standards
ATEX Certified
Inlet/Outlet
3/4 in
Pump Operation Type
Air
Agency Compliance
ATEX, CE
Self-Priming Dry
17 ft
Flow Rate (Maximum)
33 gpm
Flow Rate @ 50 psi
30.8 gpm
Flow Rate @ 40 psi
27.5 gpm
Media Discharge Location
Top
Wetted Housing Material
Aluminum
Media Intake Location
Bottom
Series
PRO
Flow Rate @ 80 psi
35.75 gpm
Media Intake Connection Type
NPT
Series Family
Pro
Flow Rate @ 120 psi
37.6 gpm
Flow Rate @ 70 psi
34 gpm
Chemical Compatibility
Alcohol, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oil, Water
Flow Rate @ 90 psi
36.8 gpm
Viscosity (Maximum)
15,000 cps
Feet of Head (Maximum)
270 ft
Manifold Connection Type
NPT
Priming
Self-Priming
Media Discharge Connection Type
NPT
Flow Rate @ 100 psi
37.5 gpm
For Use With Potable Systems
No
Mounting Hardware Material
Steel
Flow Rate @ 60 psi
32.7 gpm
Nameplate Voltage
N
Air Intake Pressure (Maximum)
120 psi
NPSHr
35 ft of head
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Horizontal, Side
Manifold Connection Standard
NPT
Center Section Material
Aluminum
Wetted Body Material
Aluminum
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal, Side
Displacement Per Stroke
0.075 gal
Material Conductivity
Conductive
Manifold Port Connection Type
Multiport

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
8 in
Solid Diameter (Maximum)
0.13 in
Overall Height
12.5 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Overall Length
11.5 in
Wire Rope Length
11.5 in
Length
11.5 in

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 37.6 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.