Shop FLOTRONIC

Diaphragm Pump, 1/2 in, BSP, 26 gpm

  • Mfr # H1366TT6STR1R
  • Zoro # G723947429

product price: 
$
18,182.99
/ea
Free Shipping & Returns

Key Features

Includes Solenoid
No Solenoid Included
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
Valve Material
PTFE
Feet of Head (Maximum)
241 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1366TT6STR1R
Zoro #
G723947429
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
1 in
Overall Length
325 mm
Solid Diameter (Maximum)
6.3 mm
Air Intake Connection Size
1/2 in
Media Intake Connection Size
1 in
Overall Width
280 mm
Overall Height
503 mm
Wire Rope Length
325 mm
Length
325 mm

Details

Includes Solenoid
No Solenoid Included
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
Valve Material
PTFE
Feet of Head (Maximum)
241 ft
Check Seat Material
316 Stainless Steel
Media Discharge Port Configuration
Center Vertical
Standards
3A Certified, CE Marked
For Use With Potable Systems
Yes
Material Conductivity
Conductive
Media Discharge Connection Type
Tri-Clamp
Wetted Body Material
316L Stainless Steel/PTFE
Media Intake Location
Bottom
Fluid Chamber Assembly Type
One-Nut
Displacement Per Stroke
0.185 L
Valve Type
Ball
Diaphragm Reinforcement
Fabric Reinforced
Air Intake Connection Type
BSP
Manifold Port Connection Type
Multiport
Includes Clean In Place Technology
Clean In Place Included
Air Consumption (Maximum)
20 scfm
Manifold Connection Standard
Tri-Clamp
Media Intake Port Configuration
Side
Item
Diaphragm Pump
Surface Roughness
32 Ra
Viscosity (Maximum)
100,000 cps
Diaphragm Base Material
PTFE
Media Intake Connection Type
Tri-Clamp
Media Discharge Location
Top
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
105 psig
Flow Rate (Maximum)
26 gpm

Description

Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 26 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.