Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil, Solenoid, 240 Vac

  • Mfr # 116218-35

  • Zoro # G1522753


product price: $25.69
/ea

Key Features

For Use With
1/8" 22 mm Valves
Voltage
240V AC
Valve Coil Size
22 mm
Valve Coil Termination
DIN 43650B
Standards
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116218-35
Zoro #
G1522753
UPC #
-
Country of Origin
Germany

Dimensions

Valve Coil Size
22 mm

Details

For Use With
1/8" 22 mm Valves
Voltage
240V AC
Valve Coil Termination
DIN 43650B
Standards
NEMA 4
Duty Cycle
100 %
Class
F
Item
Solenoid Coil
Max. Temp. Range (F)
0 to 311
Product Type
Solenoid Coil

Description

Solenoid Coil, Voltage 240V AC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.