Compressed Air Regulator
Mfr # R47581-300
Zoro # G516113314
product price: $1,009.33
/ea
Free Shipping & Returns
Key Features
Series
Super Duty Series Regulator
Body Material
Aluminum
Maximum Operating Pressure
290 psi
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R47581-300
Zoro #
G516113314
UPC #
-
Country of Origin
Mexico
Dimensions
Air Inlet Size
1 1/2 in
Overall Width
6 in
Details
Item
Compressed Air Regulator
Series
Super Duty Series Regulator
Body Material
Aluminum
Maximum Operating Pressure
290 psi
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Maximum Operating Temperature
175 Degrees F
Maximum Regulated Pressure
180 psi
Minimum Regulated Pressure
10 psi
Maximum Flow Rate
2,000 cfm
System Location
Air Line
Pressure Gauge Included
No
Adjustment Location
Top
Minimum Operating Pressure
10 psi
Description
Compressed Air Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 2,000 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 6 in, Adjustment Location Top, System Location Air Line, Series Super Duty Series Regulator, Body Material Aluminum, Maximum Regulated Pressure 180 psi, Minimum Operating Pressure 10 psi, Minimum Regulated Pressure 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.