Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator

  • Mfr # R47591-100

  • Zoro # G316113309


product price: $1,004.72
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Series
Super Duty Series Regulator
Minimum Operating Pressure
5 psi
Air Inlet Size
2 in
Maximum Regulated Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R47591-100
Zoro #
G316113309
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Size
2 in
Overall Width
6 in

Details

Body Material
Aluminum
Item
Compressed Air Regulator
Series
Super Duty Series Regulator
Minimum Operating Pressure
5 psi
Maximum Regulated Pressure
125 psi
Air Inlet Type
NPT
Maximum Operating Pressure
290 psi
Pressure Gauge Included
No
Minimum Regulated Pressure
5 psi
Maximum Flow Rate
2,000 cfm
Maximum Operating Temperature
175 Degrees F
Adjustment Location
Top
System Location
Air Line
Adjustment Mechanism
Knob

Description

Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 2,000 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 6 in, Adjustment Location Top, System Location Air Line, Series Super Duty Series Regulator, Body Material Aluminum, Maximum Regulated Pressure 125 psi, Minimum Operating Pressure 5 psi, Minimum Regulated Pressure 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.