DiaphPump, 1/4inNPT, Santoprene, 14.5gpm

  • Mfr # PD05P-BRS-PAA-B
  • Zoro # G4327478
product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD05P-BRS-PAA-B
Zoro #
G4327478
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
1/2 in
Overall Height
10.9 in
Overall Length
10 in
Solid Diameter (Maximum)
0.09 in
Overall Width
6.7 in
Media Discharge Connection Size
1/2 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX Certified
Media Discharge Connection Type
BSPP
Feet of Head (Maximum)
15 ft
Media Intake Connection Type
BSPP
For Use With Potable Systems
Yes
Flow Rate (Maximum)
14.5 gpm
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel
Series Family
PD05P
Series
Compact
Flow Rate @ 100 psi
14.4 gpm
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Center Section Material
Polypropylene
Diaphragm Base Material
Santoprene
Material Conductivity
Non-Conductive
Manifold Port Connection Type
Multiport
Media Intake Location
Bottom
Diaphragm Reinforcement
Fabric Reinforced

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 14.5 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type BSP, Media Intake Connection Size 1/2 in, Media Intake Connection Type BSP, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews