Diaphragm Pump, 1/2in NPT, PTFE, 12 gpm

  • Mfr # PD05P-AAS-FTT
  • Zoro # G4327645
product price: 
$
1,365.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD05P-AAS-FTT
Zoro #
G4327645
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
6.7 in
Overall Height
10.9 in
Overall Length
10 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
100 psi
Standards
ATEX Certified
For Use With Potable Systems
Yes
Mounting Hardware Material
Stainless Steel
Series
Pro
Feet of Head (Maximum)
15 ft
Flow Rate (Maximum)
12 gpm
Series Family
PD05P
Priming
Self-Priming
Media Intake Connection Type
NPT
Flow Rate @ 100 psi
12 gpm
Media Discharge Connection Type
NPT
Center Section Material
Polypropylene
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
Diaphragm Base Material
PTFE
Media Intake Location
Bottom
Manifold Port Connection Type
Multiport
Fluid Chamber Assembly Type
Bolted
Diaphragm Backing Material
Santoprene

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews