Diaphragm Pump, 1/4in NPT, FKM, 35 gpm

  • Mfr # 666100-333-C
  • Zoro # G4333586
product price: 
$
1,746.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
FKM
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666100-333-C
Zoro #
G4333586
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
12.5 in
Overall Width
8 in
Overall Length
8.6 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.6 in
Length
8.6 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
FKM
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Viton®
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
For Use With Potable Systems
No
Flow Rate @ 120 psi
35 gpm
Priming
Self-Priming
Series
PRO
Feet of Head (Maximum)
270 ft
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Series Family
6661
Flow Rate (Maximum)
35 gpm
Air Intake Pressure (Maximum)
120 psig
Center Section Material
Aluminum
Viscosity (Maximum)
40,000 cps
Mounting Hardware Material
Steel
Diaphragm Base Material
FKM
Displacement Per Stroke
0.08 gal
Manifold Connection Standard
NPT
Air Consumption (Maximum)
45 scfm
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Media Discharge Location
Top
Media Intake Location
Bottom
Wetted Body Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Media Temperature (Maximum)
212 Degrees F

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Viton, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews