Diaphragm Pump, 1/4in NPT, FKM, 47 gpm

  • Mfr # 6661BP-333-C
  • Zoro # G4319482
product price: 
$
1,865.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
FKM
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6661BP-333-C
Zoro #
G4319482
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8.1 in
Media Discharge Connection Size
1 in
Overall Length
12.7 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Overall Height
16 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
FKM
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Viton®
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Flow Rate @ 120 psi
47 gpm
Feet of Head (Maximum)
275 ft
Media Discharge Connection Type
NPT
Series Family
6661
Series
PRO
For Use With Potable Systems
No
Flow Rate (Maximum)
47 gpm
Air Intake Pressure (Maximum)
120 psig
Priming
Self-Priming
Media Intake Connection Type
NPT
Media Discharge Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Media Discharge Location
Top
Diaphragm Base Material
FKM
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Fabric Reinforced
Center Section Material
Cast Iron
Air Consumption (Maximum)
45 scfm
Media Intake Location
Bottom
Material Conductivity
Non-Conductive
Viscosity (Maximum)
40,000 cps
Wetted Body Material
Polypropylene
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.085 gal
Manifold Connection Standard
Flange
Fluid Chamber Assembly Type
Bolted
Media Temperature (Maximum)
200 Degrees F
Includes Solenoid
No Solenoid Included

Description

Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Viton, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews