Pump, 1/4in NPT, Santoprene, 14.4 gpm

  • Mfr # 670133
  • Zoro # G6201956
product price: 
$
910.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
670133
Zoro #
G6201956
UPC #
663023153810
Country of Origin
United States
Item
Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
15.2 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
175 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Flow Rate @ 80 psi
14.8 gpm
Nameplate Voltage
Solenoid 24 VDC, 48VAC and 44VAC
Series
Compact
Media Discharge Location
Top
Manifold Connection Type
NPT
Wetted Housing Material
Polypropylene
Priming
Self-Priming
Flow Rate @ 90 psi
15 gpm
Media Intake Location
Bottom
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
15,000 cps
Media Discharge Connection Type
NPT
Flow Rate @ 100 psi
15.2 gpm
NPSHr
15 ft of head
Air Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
NPT
Flow Rate @ 40 psi
12.5 gpm
Flow Rate @ 50 psi
13.5 gpm
Flow Rate @ 60 psi
14 gpm
Series Family
Compact Series
Duty Cycle
Continuous
For Use With Potable Systems
No
Flow Rate (Maximum)
14.4 gpm
Feet of Head (Maximum)
225 ft
Flow Rate @ 70 psi
14.4 gpm
Media Discharge Port Configuration
Side
Center Section Material
Polypropylene
Manifold Port Connection Type
Single Port
Manifold Connection Standard
NPT
Diaphragm Base Material
Santoprene
Wetted Body Material
Polypropylene
Media Intake Port Configuration
Side
Includes Solenoid
Solenoid Included
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Bolted
Solenoid Voltage
24 V DC
Diaphragm Reinforcement
Not Reinforced
Displacement Per Stroke
0.019 gal

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
6.7 in
Media Intake Connection Size
1/2 in
Overall Height
10.9 in
Media Discharge Connection Size
1/2 in
Overall Width
10 in
Solid Diameter (Maximum)
0.09 in
Wire Rope Length
6.7 in
Length
6.7 in

Description

Pump, Air Consumption (Maximum) 15.2 cfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15.2 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom

Ratings & reviews