Diaphragm Pump, 1/4in NPT, PTFE, 100 gpm

  • Mfr # 6661T4-444-C
  • Zoro # G4327426
product price: 
$
7,884.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6661T4-444-C
Zoro #
G4327426
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Feet of Head (Maximum)
275 ft
Series Family
6661
Flow Rate (Maximum)
100 gpm
Flow Rate @ 120 psi
47 gpm
Series
PRO
Priming
Self-Priming
Air Intake Pressure (Maximum)
120 psig
Media Intake Connection Type
NPT
For Use With Potable Systems
No
Media Discharge Connection Type
NPT
Material Conductivity
Non-Conductive
Center Section Material
Aluminum
Manifold Connection Standard
Flange
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
40,000 cps
Displacement Per Stroke
0.335 gal
Media Temperature (Maximum)
175 Degrees F
Media Intake Location
Bottom
Fluid Chamber Assembly Type
Bolted
Diaphragm Backing Material
Santoprene
Diaphragm Reinforcement
Not Reinforced
Media Discharge Location
Top
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
PTFE
Wetted Body Material
PVDF
Mounting Hardware Material
Stainless Steel
Air Consumption (Maximum)
150 scfm

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
11.7 in
Overall Height
24.9 in
Overall Length
19.7 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
19.7 in
Length
19.7 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews