Shop FLOTRONIC

Diaphragm Pump, 1 in, NPT, 226 gpm

  • Mfr # A4266TT6STRIH1R
  • Zoro # G523947438

product price: 
$
35,588.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
502 mm
Air Intake Connection Type
NPT
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Connection Size
3 in
Wetted Body Material
316L Stainless Steel/PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A4266TT6STRIH1R
Zoro #
G523947438
UPC #
-
Country of Origin
United States
Air Intake Connection Type
NPT
Diaphragm Reinforcement
Fabric Reinforced
Wetted Body Material
316L Stainless Steel/PTFE
Diaphragm Backing Material
Nitrile
Media Discharge Connection Type
Tri-Clamp
Media Temperature (Maximum)
275 Degrees F
Air Consumption (Maximum)
200 scfm
Operating Pressure (Maximum)
105 psig
Displacement Per Stroke
1.9 L
Manifold Port Connection Type
Multiport
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Side
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Minimum)
5 Degrees F
Media Discharge Port Configuration
Center Vertical
Material Conductivity
Conductive
Standards
CE Marked, FDA Compliant, USP Class VI
Media Intake Location
Bottom
Valve Material
PTFE
Pump Operation Type
Air, Gas
Flow Rate (Maximum)
226 gpm
Surface Roughness
32 Ra
For Use With Potable Systems
Yes
Manifold Connection Standard
Tri-Clamp
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
One-Nut
Media Intake Connection Type
Tri-Clamp
Feet of Head (Maximum)
241 ft
Check Seat Material
316 Stainless Steel
Valve Type
Ball
Priming
Self-Priming
Duty Cycle
Continuous
Item
Diaphragm Pump
Media Discharge Location
Top
Viscosity (Maximum)
100,000 cps

Dimensions

Overall Length
502 mm
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
24 mm
Overall Height
693 mm
Air Intake Connection Size
1 in
Overall Width
583 mm
Media Intake Connection Size
3 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
502 mm
Length
502 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 200 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 226 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.