Roller Pump
- Mfr # 4001C-R
- Zoro # G624175945
product price:Â
$
275.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Cast Iron
Roller Material
Nylon/Steel
Motor Speed (Maximum)
1,800 RPM
Inlet Diameter
3/4 in
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4001C-R
- Zoro #
- G624175945
- UPC #
- 734943004947
- Country of Origin
- United States
- Item
- Roller Pump
- Housing Material
- Cast Iron
- Roller Material
- Nylon/Steel
- Motor Speed (Maximum)
- 1,800 RPM
- Number of Rollers
- 4
- Flow Rate (Maximum)
- 9.1 gpm
- Pump Shaft Rotation Direction
- CW
- Shaft Seal Material
- FKM
- Operating Pressure (Maximum)
- 150 psi
- Media Temperature - Maximum
- 140 Degrees F
Dimensions
- Inlet Diameter
- 3/4 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 4.8 in
- Overall Height
- 3 in
- Shaft Outer Diameter
- 5/8 in
- Overall Width
- 5.4 in
- Discharge Diameter
- 3/4 in
- Length
- 4.8 in
Description
Roller Pump, Flow Rate (Maximum) 9.1 gpm, Housing Material Cast Iron, Motor Speed (Maximum) 1,800 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Roller Material Nylon/Steel, Shaft Outer Diameter 5/8 in, Overall Length 4.8 in, Manufacturers Warranty Length 1 yr, Nameplate Voltage Not Applicable, Overall Height 3 in, Overall Width 5.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.