Shop ARO

Diaphragm Pump, 1/4in NPT, PTFE, 35 gpm

  • Mfr # 666101-344-C
  • Zoro # G4327435

product price: 
$
2,949.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666101-344-C
Zoro #
G4327435
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
12.4 in
Overall Width
8 in
Overall Length
8.6 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.6 in
Length
8.6 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
For Use With Potable Systems
No
Air Intake Pressure (Maximum)
120 psig
Flow Rate @ 120 psi
35 gpm
Media Intake Connection Type
NPT
Flow Rate (Maximum)
35 gpm
Priming
Self-Priming
Series
PRO
Feet of Head (Maximum)
270 ft
Media Discharge Connection Type
NPT
Series Family
6661
Material Conductivity
Conductive
Manifold Connection Standard
NPT
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal
Diaphragm Reinforcement
Not Reinforced
Viscosity (Maximum)
40,000 cps
Center Section Material
Aluminum
Mounting Hardware Material
Steel
Includes Solenoid
No Solenoid Included
Fluid Chamber Assembly Type
Bolted
Media Temperature (Maximum)
212 Degrees F
Wetted Body Material
316 Stainless Steel
Diaphragm Base Material
PTFE
Air Consumption (Maximum)
45 scfm
Diaphragm Backing Material
Santoprene
Displacement Per Stroke
0.08 gal
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Media Discharge Location
Top

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.