Shop DAYTON

RotaryGearPump, CI, 3/8"InletDia, 1/2hp

  • Mfr # 41TK26
  • Zoro # G2577080

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Carbonator
HP
1/2 hp
Voltage
115V, 230V
Phase
Single
Max. RPM
1,725 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41TK26
Zoro #
G2577080
UPC #
00663001397922
Country of Origin
Multiple
Item
Rotary Gear Pump
Pump Type
Carbonator
HP
1/2 hp
Voltage
115V, 230V
Phase
Single
Max. RPM
1,725 RPM
GPM @ 60 PSI
3.5 gpm
GPM @ 100 PSI
3 gpm
GPM @ 40 PSI
3.8 gpm
Relief Valve
Yes
Motor Frame
Carbonator Mount
Temp. Range
32 Degrees to 280 Degrees F
Max. Temp. (F)
210 Degrees F
Bushing
Carbon Graphite
Amps
7.2/3.6
Seal
Viton Mechanical
GPM @ 20 PSI
4.1 gpm
Shaft Material
Steel
Gears
Steel
Body Material
Cast Iron
GPM Max.
4.4 gpm
O-Ring
Viton
GPM @ Freeflow
4.4 gpm
Max. Viscosity (SSU)
500 SUS
Suction Lift (Ft.)
3.6 ft
Amps AC
7.2/3.6 A
Max. Pressure (PSI)
100 psi
Motor Enclosure
Open Drip Proof
Includes
5U258, 4KHR2
Gear Material
Steel
Assembled/Unassembled
Unassembled
Pump Head Included
4KHR2
Motor Included
5U258
O-Ring Material
Viton
Seal Type
Mechanical
Compatible Motor Frame
Carbonator Mount
Operating Pressure - Maximum
100 psi
Suction Lift -Maximum
3.6 ft
Operating Temperature - Maximum
280 Degrees F
Nameplate Voltage
115/230V AC
Operating Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
4.4 gpm
Viscosity - Maximum
500 SUS
Bushing Material
Carbon Graphite
Flow Rate @ 20 psi
4.1 gpm
Flow Rate @ 60 psi
3.5 gpm
Seal Material
Viton
Flow Rate @ 100 psi
3 gpm
Horsepower - Maximum
1/2 hp
Motor Mounting Type
Carbonator
Flow Rate @ 40 psi
3.8 gpm
Motor Speed - Maximum
1,725 RPM
Gear Design
Spur
Feet of Head - Maximum
230 ft
Series
B-Series
Drive Type
Direct Drive
Gear Pump Type
External
Standards
CE Mark, CSA Certified, UL
Chemical Compatibility
Diesel Fuel, Ethylene Glycol, Hydraulic Oil, Water

Dimensions

Port Size (In.)
3/8 in
Width (In.)
5.625 in
Length (In.)
5.75 in
Height (In.)
15.25 in
Overall Length
5.8 in
Overall Width
5.6 in
Overall Height
15.3 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
3/8 in
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
Wire Rope Length
5.8 in
Length
5.8 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 100 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Open Drip Proof, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 3.6 ft, Flow Rate - Maximum 4.4 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.