Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 2", 6662A3-322-C

  • Mfr # 6662A3-322-C

  • Zoro # G4300162


product price: $4,761.03
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662A3-322-C
Zoro #
G4300162
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
11.7 in
Overall Height
24.6 in
Overall Length
19.7 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Standards
ATEX (CE Ex11 2GD X)
Pump Operation Type
Air
Series Family
6662XX
Flow Rate @ 120 psi
145 gpm
For Use With Potable Systems
Yes
Priming
Self-Priming
Flow Rate (Maximum)
145 gpm
Air Intake Pressure (Maximum)
120 psig
Feet of Head (Maximum)
14 ft
Series
Pro

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 145 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type DIN, Media Intake Connection Size 2 in, Media Intake Connection Type DIN, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.