Shop ARO

DiaphragmPump, 1/2inNPT, Buna-N, 90gpm

  • Mfr # 666150-122-C
  • Zoro # G4337007

product price: 
$
1,832.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666150-122-C
Zoro #
G4337007
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
For Use With Potable Systems
No
Feet of Head (Maximum)
275 ft
Flow Rate @ 120 psi
90 gpm
Air Intake Pressure (Maximum)
120 psig
Flow Rate (Maximum)
90 gpm
Media Discharge Connection Type
NPT
Series Family
6661
Priming
Self-Priming
Media Intake Connection Type
NPT
Series
PRO
Media Temperature (Maximum)
180 Degrees F
Manifold Connection Standard
NPT
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Location
Top
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Center Section Material
Aluminum
Diaphragm Base Material
Buna-N
Manifold Port Connection Type
Single Port
Displacement Per Stroke
0.32 gal
Media Discharge Port Configuration
Center Horizontal
Wetted Body Material
Aluminum
Fluid Chamber Assembly Type
Bolted
Air Consumption (Maximum)
100 scfm
Media Intake Port Configuration
Center Horizontal
Media Intake Location
Bottom
Mounting Hardware Material
Steel
Viscosity (Maximum)
40,000 cps

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
13.1 in
Overall Width
14.8 in
Overall Height
18.4 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.