Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 26 gpm

  • Mfr # A13SSTT6STRIH1R
  • Zoro # G723946842

product price: 
$
10,693.99
/ea
Free Shipping & Returns

Key Features

Media Intake Connection Size
1 in
Includes Solenoid
No Solenoid Included
Material Conductivity
Conductive
Air Consumption (Maximum)
20 scfm
Media Intake Port Configuration
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A13SSTT6STRIH1R
Zoro #
G723946842
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 in
Overall Width
310 mm
Overall Height
337 mm
Manufacturers Warranty Length
2 yr
Overall Length
240 mm
Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
6.3 mm
Wire Rope Length
240 mm
Length
240 mm

Details

Includes Solenoid
No Solenoid Included
Material Conductivity
Conductive
Air Consumption (Maximum)
20 scfm
Media Intake Port Configuration
Side
Media Intake Location
Bottom
Pump Operation Type
Air, Gas
Check Seat Material
316 Stainless Steel
Air Intake Connection Type
NPT
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
105 psig
For Use With Potable Systems
Yes
Media Temperature (Maximum)
275 Degrees F
Diaphragm Reinforcement
Fabric Reinforced
Standards
CE Marked, FDA Compliant, USP Class VI
Displacement Per Stroke
0.185 L
Manifold Port Connection Type
Multiport
Flow Rate (Maximum)
26 gpm
Includes Clean In Place Technology
Clean In Place Included
Priming
Self-Priming
Fluid Chamber Assembly Type
One-Nut
Surface Roughness
32 Ra
Valve Material
PTFE
Item
Diaphragm Pump
Media Discharge Location
Top
Viscosity (Maximum)
100,000 cps
Duty Cycle
Continuous
Media Temperature (Minimum)
5 Degrees F
Valve Type
Ball
Wetted Body Material
316L Stainless Steel/PTFE
Feet of Head (Maximum)
241 ft
Diaphragm Base Material
PTFE
Diaphragm Backing Material
Nitrile
Media Discharge Port Configuration
Center Vertical
Manifold Connection Standard
Tri-Clamp

Description

Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 26 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.