Shop ARO

DiaphragmPump, 1/4inNPT, Buna-N, 13gpm

  • Mfr # 666053-0D2-04
  • Zoro # G4299672

product price: 
$
1,004.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666053-0D2-04
Zoro #
G4299672
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
250 ft
Priming
Self-Priming
Flow Rate (Maximum)
13 gpm
Series Family
66605
Air Intake Pressure (Maximum)
100 psi
Series
Classic
Flow Rate @ 100 psi
13 gpm
Media Intake Connection Type
NPT
For Use With Potable Systems
No
Viscosity (Maximum)
15,000 cps
Diaphragm Base Material
Buna-N
Media Discharge Port Configuration
Center Horizontal
Wetted Body Material
Polypropylene
Manifold Connection Standard
NPT
Material Conductivity
Non-Conductive
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
20 scfm
Media Discharge Location
Top
Media Intake Location
Bottom
Manifold Port Connection Type
Single Port
Media Temperature (Maximum)
180 Degrees F
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
Bolted
Center Section Material
Polypropylene
Displacement Per Stroke
0.016 gal
Mounting Hardware Material
Stainless Steel

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
6.5 in
Overall Height
11.3 in
Overall Length
8.2 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.2 in
Length
8.2 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Diaphragm Material Buna-N, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 13 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.09 in, Valve Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.