Shop FLOJET
See all product information
Create Account
Road roller industrial diaphragm pump
- Mfr # R3B21507B
- Zoro # G224159284
product price:Â
$
270.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Priming
Self-Priming
Media Temperature (Maximum)
140 Degrees F
Nameplate Voltage
24V DC
Duty Cycle
Intermittent
Overall Height
4.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3B21507B
- Zoro #
- G224159284
- UPC #
- 705474205783
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.24 in
- Overall Width
- 4.45 in
- Overall Length
- 9.53 in
- Length
- 9.53 in
Details
- Item
- Road roller industrial diaphragm pump
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 24V DC
- Duty Cycle
- Intermittent
- Flow Rate (Maximum)
- 3.5 gpm
- Series
- Flojet Triplex
- Media Temperature (Minimum)
- 40 Degrees F
- Includes
- Heavy-Duty Strainer
- Operating Pressure (Maximum)
- 50 psi
- Pump Operation Type
- Electric
- Standards
- C-Tick, CE Certified, E-Mark, RoHS Compliant
- Valve Type
- Check
- Valve Material
- EPDM
- Diaphragm Base Material
- Santoprene
Description
Road roller industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.