Zoro Homepage

Double Diaphragm Pump, 2 in Polypropyle

  • Mfr # PD20P-FPS-PCC

  • Zoro # G3998825


product price: $6,723.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Air Intake Connection Size
1/4 in Barb
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Pump Operation Type
Air Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD20P-FPS-PCC
Zoro #
G3998825
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in Barb

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Pump Operation Type
Air Operated
Inlet/Outlet
2 in
Flow Rate (Maximum)
184 gpm
Media Intake Connection Type
Flange

Description

Double Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.