Double Diaphragm Pump, Aluminum, Air Operated, Buna-N, 237 gpm GPM 180 Degrees F

  • Mfr # 666300-G22-C

  • Zoro # G2160420


product price:  $4,091.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666300-G22-C
Zoro #
G2160420
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
16 in
Overall Length
22.2 in
Overall Height
32.3 in
Solid Diameter (Maximum)
3/8 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Self-Priming Wet
21 ft
Self-Priming Dry
17 3/5 ft
Agency Compliance
ATEX, CE, REACH, RoHS
Inlet/Outlet
3 in
Standards
ATEX (CE Ex11 2GD X)
Flow Rate @ 120 psi
237 gpm
For Use With Potable Systems
Yes
Flow Rate (Maximum)
237 gpm
Series Family
6663
Series
Pro
Flow Rate @ 40 psi
0 gpm
Media Intake Connection Type
NPTF
NPSHr
35 ft of head
Wetted Housing Material
Aluminum
Media Discharge Connection Type
NPTF
Feet of Head (Maximum)
289 ft
Flow Rate @ 70 psi
0 gpm
Air Intake Pressure (Maximum)
10 psi
Priming
Self-Priming

Description

Double Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 237 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi, Priming Self-Priming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.