Zoro Homepage

Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM

  • Mfr # 666150-244-C

  • Zoro # G2485481


product price: $2,398.50
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666150-244-C
Zoro #
G2485481
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
13.1 in
Overall Height
19.6 in
Overall Width
12 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
100 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
10 ft
Pump Operation Type
Air
Agency Compliance
ATEX, CE, REACH, RoHS
Self-Priming Wet
15 ft
Inlet/Outlet
1 1/2 in
Standards
ATEX Certified
Media Discharge Connection Type
NPTF
Series Family
Pro
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 40 psi
70 gpm
Flow Rate (Maximum)
90 gpm
Flow Rate @ 60 psi
78 gpm
Wetted Housing Material
Aluminum
Viscosity (Maximum)
40,000 cps
Feet of Head (Maximum)
289 ft
Manifold Connection Type
NPT
Priming
Self-Priming
NPSHr
30 ft of head
Nameplate Voltage
N
Series
6661XX
Flow Rate @ 90 psi
87.2 gpm
Media Intake Location
Center
Flow Rate @ 120 psi
90 gpm
Media Intake Connection Type
NPTF
Flow Rate @ 80 psi
84.5 gpm
Mounting Hardware Material
Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water
Flow Rate @ 100 psi
89 gpm
Flow Rate @ 70 psi
80 gpm
Media Discharge Location
Center
For Use With Potable Systems
No
Flow Rate @ 50 psi
75 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.