Zoro Homepage

Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM

  • Mfr # PD03P-AKS-KTT

  • Zoro # G2940637


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Kynar®
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD03P-AKS-KTT
Zoro #
G2940637
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
9.2 in
Overall Length
7.9 in
Overall Width
6-23/32 in
Media Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Solid Diameter (Maximum)
1/16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.