Zoro Homepage

Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 10.6 GPM

  • Mfr # PD03P-AKS-KAA

  • Zoro # G3068527


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Kynar®
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD03P-AKS-KAA
Zoro #
G3068527
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
9.2 in
Overall Width
5.7 in
Overall Length
7.9 in
Solid Diameter (Maximum)
1/16 in
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Kynar®
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
18 scfm
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
Santoprene
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Dry
8 1/2 ft
Pump Operation Type
Air
Agency Compliance
CE, REACH, RoHS
Standards
ATEX Certified
Inlet/Outlet
3/8 in
Series Family
Compact
Flow Rate @ 80 psi
10.5 gpm
Flow Rate @ 70 psi
10 gpm
Nameplate Voltage
N
Flow Rate @ 40 psi
8 gpm
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 50 psi
9 gpm
Media Intake Location
Side
Media Intake Connection Type
NPT
Priming
Self-Priming
For Use With Potable Systems
No
Media Discharge Connection Type
NPTF
Wetted Housing Material
PVDF
NPSHr
35 ft of head
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
500 cps
Media Discharge Location
Side
Flow Rate @ 90 psi
10.8 gpm
Flow Rate @ 100 psi
11 gpm
Series
PD03P
Chemical Compatibility
Flow Rate @ 60 psi
9.5 gpm
Flow Rate (Maximum)
11 gpm
Manifold Connection Type
NPT
Feet of Head (Maximum)
230 ft

Description

Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material Santoprene, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.