Zoro Homepage

Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # PD10R-ASS-AAA

  • Zoro # G3109811


product price: $2,871.75
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD10R-ASS-AAA
Zoro #
G3109811
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
8-5/16 in
Overall Length
12.3 in
Overall Height
12.4 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
1/8 in
Media Intake Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
19 ft
Agency Compliance
CE, REACH, RoHS
Pump Operation Type
Air
Standards
CE Certified, NEC
Inlet/Outlet
1 in
Media Intake Connection Type
NPTF
Nameplate Voltage
N
Series
PX10X
Flow Rate (Maximum)
54.5 gpm
Mounting Hardware Material
Steel
Flow Rate @ 100 psi
48 gpm
Manifold Connection Type
NPT
Flow Rate @ 120 psi
54.5 gpm
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 50 psi
35.8 gpm
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
Media Discharge Connection Type
NPTF
Wetted Housing Material
316 Stainless Steel
For Use With Potable Systems
Yes
Feet of Head (Maximum)
289 ft
Priming
Self-Priming
Flow Rate @ 80 psi
45.25 gpm
Flow Rate @ 40 psi
29 gpm
Flow Rate @ 70 psi
42.5 gpm
Media Intake Location
Center, Side
Viscosity (Maximum)
40,000 cps
Flow Rate @ 60 psi
39.8 gpm
Media Discharge Location
Center, Side
Flow Rate @ 90 psi
46.9 gpm
Series Family
EXP
NPSHr
38 ft of head

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 54.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.