Zoro Homepage

Evacuation Pack

  • Mfr # 612999-4

  • Zoro # G1609526


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Air Intake Connection Size
1/2 in FNPT
Includes
Inlet Fluid Hose, Outlet Fluid Hose, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612999-4
Zoro #
G1609526
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Overall Width
8 in
Overall Length
8 in
Overall Height
12.5 in
Hose Length
8 ft
Overall Depth
8 in
Overall Diameter
8 in
Media Intake Connection Size
1/4 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Includes
Inlet Fluid Hose, Outlet Fluid Hose, Wall Mount
Fluid Type
Oil
Reservoir Capacity
0 gal
Capabilities
Evacuating
Flow Rate (Maximum)
35 gpm
Media Intake Connection Type
NPTF

Description

Diaphragm Pump, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Pump Assembly Type Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.