Zoro Homepage

Pump, Diaph, 66616B-244-C

  • Mfr # 66616B-244-C

  • Zoro # G4133718


product price: $5,080.21
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66616B-244-C
Zoro #
G4133718
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Height
18.4 in
Overall Length
13.3 in
Overall Width
14.5 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX (CE Ex11 2GD X)
Pump Operation Type
Air
Media Discharge Connection Type
NPTF
Priming
Self-Priming
For Use With Potable Systems
Yes
Series
Pro
Flow Rate (Maximum)
90 gpm
Air Intake Pressure (Maximum)
120 psig
Feet of Head (Maximum)
19 ft
Series Family
6661
Media Intake Connection Type
NPTF
Flow Rate @ 120 psi
90 gpm

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 19 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.