Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Diaph, 6661T3-311-C

  • Mfr # 6661T3-311-C

  • Zoro # G4132923


product price: $2,894.81
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Neoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6661T3-311-C
Zoro #
G4132923
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
19.7 in
Overall Height
24.6 in
Overall Width
11.7 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Neoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Neoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX (CE Ex11 2GD X)
Pump Operation Type
Air
Series Family
6661
Manifold Connection Type
Flange
Flow Rate @ 120 psi
47 gpm
Media Discharge Connection Type
NPTF
Feet of Head (Maximum)
15 ft
For Use With Potable Systems
Yes
Series
Pro
Air Intake Pressure (Maximum)
120 psig
Flow Rate (Maximum)
47 gpm
Media Intake Connection Type
NPTF
Priming
Self-Priming

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.