Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Oil, 275 G, 5:1

  • Mfr # LM2305A-51-B

  • Zoro # G3047143


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty High Flow
Air Motor Size (In.)
3
Pump Ratio
5:1
Container Size
275 gal.
Working Flow Max. (GPM)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2305A-51-B
Zoro #
G3047143
UPC #
-
Country of Origin
India

Dimensions

Air Motor Size (In.)
3
Container Size
275 gal.
Air Inlet Size
1/4 FNPT
For Container Size
275 gal
Bung Connection Dia.
2 in
Container Size Included
Not Included - 275 Gallon
Suction Tube Length
47 3/8 in

Details

Item
Air Operated Drum Pump
Type
Heavy Duty High Flow
Pump Ratio
5:1
Working Flow Max. (GPM)
6
Fluid In/Out NPT (F)
1-1/2-1/2
Fluid Inlet Thread (In.)
1-1/2 FNPT
Fluid Outlet Thread (In.)
1/2 FNPT
Includes
Bung Adapter
Air Inlet (In.)
1/4
Max. Output
6 gpm
Max. Air Inlet PSI
150
Outlet Pressure Max. (PSI)
750
Includes Nozzle
No
For Media Type
Hydraulic Oils (Petroleum), Motor Oil
Max. Flow Rate
4.3 gpm
Not Recommended Chemicals
Includes Spout
No
For Container Type
Drum
Includes Suction Tube
Yes
Metered
No
Power Source
Air
Compatible Chemicals
Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Includes Discharge Hose
No
Grease
NT
Max. Outlet Pressure
750 psi
Gear Lube
NT
Ratio
5:1
Max. Viscosity
2,000 cps
Housing Material - Pumps
Carbon Steel
Max. Air Pressure
150 psi
Air Consumption
28 cfm
Discharge Connection Type
NPTF
Min. Air Pressure
0 psi
Max. Oil Flow
4.3 gpm
Includes Bung Adapter
Yes

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Bung Connection Dia. 2 in, Air Consumption 28 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.