Zoro Homepage

Sanitary Diaphragm Pump

  • Mfr # SD10S-CSS-STK-B00

  • Zoro # G314886595


product price: $7,016.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10S-CSS-STK-B00
Zoro #
G314886595
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 1/2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Operating Pressure (Maximum)
25 psi
Pump Operation Type
Air
Standards
FDA
Mounting Hardware Material
Stainless Steel
Series
SD
Priming
Self-Priming
Flow Rate (Maximum)
54 gpm
For Use With Potable Systems
Yes
Media Intake Connection Type
Tri-Clamp
Series Family
SD
Feet of Head (Maximum)
16.5 ft
Media Discharge Connection Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
Viscosity (Maximum)
50,000 cps
Media Discharge Location
Top
Media Intake Location
Bottom

Description

Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 16.5 ft, Flow Rate (Maximum) 54 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.