Shop ARROW STORAGE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carport
- Mfr # CPHC101507ECL2
- Zoro # G124151852
product price:Â
$
2,514.99
/ea
Key Features
Frame Finish
Powder Coated
Roof Material
Steel
Wind Rating
100 mph
Frame Color
Black
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC101507ECL2
- Zoro #
- G124151852
- UPC #
- 026862125743
- Country of Origin
- United States
Dimensions
- Roof Material Thickness
- 29 ga
- Overall Width
- 10 ft
- Overall Length
- 15 ft
- Overall Height
- 7 ft
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Item
- Carport
- Frame Finish
- Powder Coated
- Roof Material
- Steel
- Wind Rating
- 100 mph
- Frame Color
- Black
- Frame Material
- Steel
- Clearance1
- 96 in
- Includes
- (2) Side Wall Enclosures, Carport Frame and Roof, Fasteners, Instructions
- Snow Rating
- 35 lb/sq ft
- Roof Color
- Charcoal
- Roof Finish
- Galvanized
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.