Zoro Homepage

46606QTLF 6 in. Antisiphon Sweat Wall Hydrant

  • Mfr # 4698395

  • Zoro # G616384645


product price: $59.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4698395
Zoro #
G616384645
UPC #
-
Country of Origin
China

Description

Features Antisiphon Sweat Wall Hydrant Material: Brass Finish: Rough End 1 Diameter: 1/2 End 1 Diameter Type: Sweat End 2 Diameter: 3/4 End Diameter 2 Type: MIP Length: 6 Antisiphon Frost-Proof Flow Rate: 18 gpm Handle Type: Oval Maximum Temperature: 140 deg. F Maximum Pressure: 125 psi Average Lead Content: Lead-Free Hose Bibbs Connectors Specifications Dimension: 3 H x 4.5 W x 12.5 L Weight: 1.3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.