Anti-Siphon Frostproof Wall Hydrant, 1/2 x 3/4in Connection, FIP x MIP, 125 psi Pressure
- Mfr # 425-08QTLF/425-08
- Zoro # G722433510
product price:Â
$
71.79
/ea
Key Features
Length
8 in
Connection Type
FIP x MIP
Max. Pressure
125 psi
Body Material
Bronze Alloy
Max. Temp.
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 425-08QTLF/425-08
- Zoro #
- G722433510
- UPC #
- 690043463599
- Country of Origin
- United States
Dimensions
- Length
- 8 in
Details
- Connection Type
- FIP x MIP
- Max. Pressure
- 125 psi
- Body Material
- Bronze Alloy
- Max. Temp.
- 180 Degrees F
- Includes
- Removable Loose Key Lockshield O-ring Bonnet and Stem Design
- Handle Material
- Rubber
Description
Arrowhead Brass Anti-Siphon Frostproof Wall Hydrant, 1/2 x 3/4 in Connection, FIP x MIP Connection, 125 psi, Temperature Rating: 180 deg F, Body Material: Bronze Alloy, Rubber Handle, Satin, Dimensions: 8 in L, Includes: Removable Loose Key Lockshield, O-Ring Bonnet, Stem Design
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.