Shop WATSON GLOVES

Glove, Blk, XL, Gauntlet, Cotton, PR

  • Mfr # 458TPR-X
  • Zoro # G625096829

product price: 
$
38.75
/pr

Key Features

Glove Coating Material
PVC
ANSI/ISEA Impact Level
2
Dual Layer
Dual Layer Included
Glove Materials
Cotton, Polyester, Spandex, Steel
Color
Black, Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
458TPR-X
Zoro #
G625096829
UPC #
065537203164
Country of Origin
China
Glove Coating Material
PVC
ANSI/ISEA Impact Level
2
Dual Layer
Dual Layer Included
Glove Materials
Cotton, Polyester, Spandex, Steel
Color
Black, Blue
ANSI/ISEA Abrasion Level
5
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Standards
ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016
Impact Protection Coverage
Back of Hand, Fingers
Item
Chemical Resistant Cut Impact Glove
ANSI/ISEA Cut Level
A6
Biodegradable
Non-Biodegradable
Knuckle Protection Material
TPR Rubber
ANSI/ISEA Cut Load
3,000 g
Cuff Style
Gauntlet
Supported / Unsupported
Supported
Glove Texture
Rough
ANSI/ISEA Puncture Level
2
Series
458TPR
Glove Coating Color
Black, Blue
Glove Coating Finish
Rough
Cut-Resistance Coverage
Full
Glove Coating Coverage
Full
Glove Liner Material
Cotton, Polyester, Spandex, Steel

Dimensions

Size
XL
Glove Length
12 in

Description

Chemical Resistant Cut Impact Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.