Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 PP EPDM T-14 DIAPHRAGM FLG VALVE

  • Mfr # 1465007

  • Zoro # G213788075


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4in
Connection
Flanged
Body Material
PP,EPDM,PP
Diaphragm Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465007
Zoro #
G213788075
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4in

Details

Connection
Flanged
Body Material
PP,EPDM,PP
Diaphragm Material
EPDM

Description

3/4 PP EPDM T-14 DIA FLG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.